Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom with Quickfit® ground joint

Flasks, flat bottom with Quickfit® ground joint

2000 ml, 205 mm, 24/29 NS
Catalog # 214-0417
Supplier:   SciLabware
Flasks, flat bottom with Quickfit® ground joint
Catalog # 214-0417
Supplier:  SciLabware
Flasks, flat bottom with Quickfit® ground joint
Flasks, flat bottom with Quickfit® ground joint

2000 ml, 205 mm, 24/29 NS

Price
313,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear, with short neck.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Flat base allows use with hotplates. Labelling area.

Specifications
  • Socket size:
    24/29 NS
  • Capacity:
    2000 ml
  • Height:
    205 mm
  • Seq:
    22
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.