Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, Tacta

Multi-channel pipettes, mechanical, variable volume, Tacta

30 - 300 µl, 0,20, 0,60 - 2,00 %, 0,25 - 1,00 %, Orange, 613-4070, 613-0693
Catalog # 613-5488
   Low Manufacturing Impact
Supplier:   Sartorius
Multi-channel pipettes, mechanical, variable volume, Tacta
Catalog # 613-5488
Supplier:  Sartorius
   Low Manufacturing Impact
Multi-channel pipettes, mechanical, variable volume, Tacta
Multi-channel pipettes, mechanical, variable volume, Tacta

30 - 300 µl, 0,20, 0,60 - 2,00 %, 0,25 - 1,00 %, Orange, 613-4070, 613-0693

Price
972,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This mechanical pipette with large display has been designed with comfort in mind. Tacta makes pipetting effortless and safe, while producing accurate and reliable results. The pipette is made from carefully selected materials, with each component designed to meet the highest standards.

  • Comfortable to hold due to the ergonomically designed handle
  • Low pipetting and tip ejection forces that reduce the risk of Work Related Upper Limb Disorder (WRULD)
  • Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
  • Controlled and smooth tip ejection with the new Sartorius Optiject technology
  • Calibration adjustment to provide accurate results for various liquid types
  • Easy to clean, with only three parts to disassemble
  • Can be fully steam-sterilised or autoclaved

* Safe-Cone Plus filter

Ordering information: Supplied with adjustment tool, four identification tags, Safe-Cone filters (except 3 and 10 µl models), autoclavable grease (1 g), pipette holder, carousel stand adapter, QC certificate from gravimetric testing according to ISO 8655-6 standard and Quick Start Guide.

Specifications
  • Colour code:
    Orange
  • Volume:
    30 - 300 µl
  • Seq:
    03
  • Increment:
    0,20
  • Accuracy:
    0,60 - 2,00 %
  • Imprecision:
    0,25 - 1,00 %
  • With Safe-Cone filter(s):
    613-4070, 613-0693
  • Cat. No.:
    613-5488
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Colour
    W×D×H
    Availability
    Price
  • Universal linear stand for holding up to 11 pipettes in an upright position
    Universal linear stand for holding up to 11 pipettes in an upright position
    613-8706
    White/black
    290×250×60 mm
    Log in for availability
    1 * 1 ST - 84,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.