Order Entry
Belgium
Orders LinkContactUsLinkComponent
Worktables

Worktables

Stainless steel, 1800×700×900 mm
Catalog # HUPF75R60302-1800
Supplier:   HUPFER METALLWERKE
Worktables
Catalog # HUPF75R60302-1800
Supplier:  HUPFER METALLWERKE
Worktables
Worktables

Stainless steel, 1800×700×900 mm

Price
3 490,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This open version work table features closed table top and bottom side covered with 0,8 mm sheet steel.

  • Particle board stuffing
  • Sandwich panelled table top

Working table made of stainless steel with grain size 400 ground and material thickness of 1 mm.

Documents

Specifications
  • Material:
    Stainless steel
  • Seq:
    02
  • W×D×H:
    1800×700×900 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.