Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling spoons, PharmaSpoons

Sampling spoons, PharmaSpoons

300 mm, 32×65 mm, 10 ml
Catalog # SAMPA504-4
Supplier:   Sampling Systems
Sampling spoons, PharmaSpoons
Catalog # SAMPA504-4
Supplier:  Sampling Systems
Sampling spoons, PharmaSpoons
Sampling spoons, PharmaSpoons

300 mm, 32×65 mm, 10 ml

Price
74,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design

    Bright polished finish

    Head is vertical and side angled (lateral) bent

Available in 316L or 304 stainless steel.

Documents

Specifications
  • Capacity:
    10 ml
  • Length:
    300 mm
  • Seq:
    04
  • Spoon size:
    32×65 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.