Order Entry
Belgium
Orders LinkContactUsLinkComponent
Refrigerated Circulators, ARCTIC

Refrigerated Circulators, ARCTIC

A25-SC150, −25…+100 °C, 0,02 °C, 0,50 kW, 12 l, 173×200×184 mm, 36 kg
Catalog # HAKA1535251
Supplier:   THERMO ELECTRON LED
Refrigerated Circulators, ARCTIC
Catalog # HAKA1535251
Refrigerated Circulators, ARCTIC
Refrigerated Circulators, ARCTIC

A25-SC150, −25…+100 °C, 0,02 °C, 0,50 kW, 12 l, 173×200×184 mm, 36 kg

Price
6 180,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.

  • Energy-saving feature limits power consumption
  • Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
  • Features draining port at the front and integrated handles
  • Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
  • Thermostat can be moved through 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø

Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min

Delivery information: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.

Specifications
  • Temperature Range:
    −25…+100 °C
  • Weight:
    36 kg
  • Capacity:
    12 l
  • Seq:
    17
  • W×D×H:
    173×200×184 mm
  • Cooling capacity:
    0,50 kW
  • Temp. stability:
    0,02 °C
  • Type:
    A25-SC150
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Round foils
    Round foils
    HAKA3330442
    Horizon FTS
    Log in for availability
    1 * 200 ST - 121,00 €