Refrigerated Circulators, ARCTIC
A10-AC200, −10…+100 °C, 0,01 °C, 0,24 kW, 6 l, 137×150×124 mm, 27,5 kg
Catalog # HAKA1565101
Supplier: THERMO ELECTRON LED
Jump to:
Product Details & Documents
CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.
- Energy-saving feature limits power consumption
- Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
- Features draining port at the front and integrated handles
- Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
- Thermostat can be moved through 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø
Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min
Delivery information: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.
Specifications
- Temperature Range:−10…+100 °C
- Weight:27,5 kg
- Capacity:6 l
- Seq:07
- W×D×H:137×150×124 mm
- Cooling capacity:0,24 kW
- Temp. stability:0,01 °C
- Type:A10-AC200
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Round foils
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



