Precision™ General purpose water baths
Product Details & Documents
Precision™ general purpose water baths are designed to maintain water temperature from ambient to 100 °C.
- Smaller footprint, compared to previous models, frees up valuable benchtop space
- Advanced microprocessor controller is designed for extended functionality
- Protects work with audible alarms
- Conveniently save commonly used settings with four temperature presets
These rugged, high-performance baths range from 2 to 28 litres, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.
The temperature uniformity lies at a range of ±0,2 °C.
Electrical information: 100 to 115 V/200 to 230 V, 50/60 Hz
Certifications: cULus Listed, CE compliant, US FDA Class I Medical Device.
Delivery information: Baths come with clear polycarbonate gable cover, diffuser tray, drain hose and rubber duck. Includes a setting for thermal beads. Comes with N5-15 Plug.
Documents
HAKATSGP02_TDS_EN
Datasheet
Specifications
- Temperature Range:Ambient...100 °C
- Capacity:20 L
- Description:General purpose water bath, GP 20, 1200 W
- Seq:05
- W×D×H:392×555×233 mm
- Bath W×D×H:297×500×150 mm
- Temp. stability:±0,1 °C
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Concentric ring cover, 4 holes
Product Information
- Catalog #ForAvailabilityPrice
- Concentric ring cover, 6 holesConcentric ring cover, 6 holesHAKA1546231QGP20, GP28Log in for availability1 * 1 ST - 1 060,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Polycarbonate gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Polycarbonate gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Polycarbonate gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel test tube rack
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Polycarbonate gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel Petri dish rack
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel gable cover
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel gable cover
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



