Ion selective electrode, Ammonia, solid-state, IntelliCAL™
IntelliCAL™ ammonia ISE electrode ISENH4181, solid-state, Ag/AgCl reference system, 0,018 - 9000 mg/l NH4+-N, 0...50 °C, IntelliCAL™ ISENH4181 (ammonia), solid-state, Epoxy, Non refillable driTEK gel, Porous PTFE annular ring, 3 m cable, 12×220 mm
Catalog # HACHISENH418103
Supplier: Hach
Jump to:
Product Details & Documents
IntelliCAL™ ISENH4181 is a digital combination ammonium ion selective electrode (ISE) with a non refillable double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Provides fast, stable, and accurate response
- Ultimate traceability in measurement history
- User alerted when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for measuring ammonium concentrations in wastewater, drinking water and general water quality applications.
Delivery information: The electrode is supplied with calibration certificate and Basic User Manual.
The analysis package contains the IntelliCAL ISENH418101 electrode, ammonium ionic strength adjustor powder pillows (100), nitrogen-ammonia 10 mg/L standard solution (500 ml), and nitrogen-ammonia 100 mg/L standard solution (500 ml).
Specifications
- Concentration:0,018 - 9000 mg/l NH4+-N
- Connection:3 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENH4181 (ammonia), solid-state
- Description:IntelliCAL™ ammonia ISE electrode ISENH4181, solid-state, Ag/AgCl reference system
- Material:Epoxy
- Seq:03
- Diaphr.:Porous PTFE annular ring
- Electrolyte:Non refillable driTEK gel
- Temp.:0...50 °C
Accessories
Product Information
- Catalog #ConcentrationPkAvailabilityPrice
- Nitrogen-ammonia standard solution, 100 mg/lNitrogen-ammonia standard solution, 100 mg/lHACH2406549100 mg/l as NH₃-N500 mLLog in for availability1 * 500 mL - 44,90 €
Product Information
- Catalog #ForAvailabilityPrice
- Ammonium Ionic Strength Adjustor (ISA), 100 powder pillowsAmmonium Ionic Strength Adjustor (ISA), 100 powder pillowsHACH2980699Determining very low ammonium levelsLog in for availability1 * 1 ST - 101,00 €



