Multi sample needles, Vacutest®
Multi sample needles, 22, 38 mm, 0,7 mm, Black
Catalog # KIMA1526506
Supplier: KIMA SAS DI CHIARIN RENZO
Jump to:
Product Details & Documents
Specifications
- Colour code:Black
- Ø:0,7 mm
- Gauge:22
- Description:Multi sample needles
- Length:38 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Luer adapter, sterile, translucent light blue, 0,9 mm ØLuer adapter, sterile, translucent light blue, 0,9 mm ØKIMA1526537Multi sample needles, Vacutest®Log in for availability1 * 100 ST - 32,70 €
Product Information
- Catalog #ForAvailabilityPrice
- ESA 1 holder with integrated Luer adapter, neutral, individually wrapped in peel packESA 1 holder with integrated Luer adapter, neutral, individually wrapped in peel packKIMA1526537AMulti sample needles, Vacutest®Log in for availability1 * 100 ST - 53,60 €



