Order Entry
Belgium
Orders LinkContactUsLinkComponent
Process development columns, ToyoScreen® RoboColumn®

Process development columns, ToyoScreen® RoboColumn®

GigaCap Q-650M, 100 nm, 75 µm, 600 µl
N° de catalogue TOYO0045004
Fournisseur:   TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
N° de catalogue TOYO0045004
Fournisseur:  TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Process development columns, ToyoScreen® RoboColumn®

GigaCap Q-650M, 100 nm, 75 µm, 600 µl

Prix
403,00 €
Log in for availability
1 * 8 ST
Product Details & Documents

Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.

  • High throughput parallel chromatography
  • Automated screening of resins and parameters
  • Liquid flow in the columns is driven by positive pressure liquid displacement

These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.

Livraison: Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.

Specifications
  • Particle Size:
    75 µm
  • Pore size:
    100 nm
  • Capacity:
    600 µl
  • Seq:
    18
  • Phase:
    GigaCap Q-650M