Order Entry
Belgium
Orders LinkContactUsLinkComponent
Baths

Baths

IB R 9 eco (bath only), ≤100 °C, 9 L, 307×239×151 mm, 356×287×167 mm
Catalog # IKAA20004382
Supplier:   IKA
Baths
Catalog # IKAA20004382
Supplier:  IKA
Baths
Baths

IB R 9 eco (bath only), ≤100 °C, 9 L, 307×239×151 mm, 356×287×167 mm

Price
556,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Caution: Note: The product is a rectangular plastic bath without a thermostat, the thermostatic controller must be ordered separately.

Specifications
  • Temperature Range:
    ≤100 °C
  • Capacity:
    9 L
  • Seq:
    001
  • W×D×H:
    356×287×167 mm
  • Bath W×D×H:
    307×239×151 mm
  • Type:
    IB R 9 eco (bath only)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.