Assistent® Pipette Brushes
Pipette brush for 1 ml measuring pipettes, Hog bristle, 70 mm, 4 mm, Wire, 410 mm, 70 mm
Catalog # HECH42589001
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes for cleaning an assortment of pipette types.
- Galvanised wire handle
- Available with natural or nylon bristles
Documents
TDS Assistent Pipette Brushes.pdf
Datasheet
Specifications
- Bristle material:Hog bristle
- Brush head Ø:4 mm
- Handle material:Wire
- Description:Pipette brush for 1 ml measuring pipettes
- Seq:01
- Total length:410 mm
- Brush head length:70 mm
- Trim length:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



