Spill control pallets, EcoPolyBlend™
Spill control pallet, black, 250 liter sump capacity, for 2 drums, load capacity 1134 kg, 20,0 kg, 1245×635×457 mm
119-0376
These pallets are made of up to 100% recycled polyethylene; dirt hiding black colour is 100% recycled, high visibility yellow is 35% recycled content. Fully compliant and quality engineered with a robust design, they withstand the toughest environments and are nearly impervious to chemical attack.
- Independently validated by UL Environment
- Seamless, robust design eliminates leaks
- Excellent chemical compatibility and no corrosion
- Sturdy and self-locating grates remove for easy cleaning
- Square or space saving linear styles in multiple sizes offer storage versatility
Certifications: Meets or exceeds EPA, SPCC, NFPA 1, and the Int’l Fire Code.
- Weight:20,0 kg
- Description:Spill control pallet, black, 250 liter sump capacity, for 2 drums, load capacity 1134 kg
- Seq:01
- W×D×H:1245×635×457 mm
- Cat. No.:119-0376



