Automatic Burettes, Pellet Pattern, Class AS
50 ml, 0,1 ml, 912 mm, 0,05 ± ml
Catalog # SCOT243173606
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Burette, automatic, Pellet, DURAN® borosilicate glass, with PTFE key, class AS.
- 30 seconds waiting time
- Schellbach stripe and main graduations as circular divisions
- Supplied with reservoir bottle and blow ball
Certifications: DIN EN ISO 385
Documents
243173606
Images 360
Specifications
- Capacity:50 ml
- Length:912 mm
- Seq:03
- Division:0,1 ml
- Tolerance:0,05 ± ml



