Automatic Burettes, Pellet Pattern, Class AS
10 ml, 0,02 ml, 912 mm, 0,02 ± ml
Catalog # SCOT243172704
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Burette, automatic, Pellet, DURAN® borosilicate glass, with PTFE key, class AS.
- 30 seconds waiting time
- Schellbach stripe and main graduations as circular divisions
- Supplied with reservoir bottle and blow ball
: DIN EN ISO 385
Documents
243173606
Images 360
Specifications
- Capacity:10 ml
- Length:912 mm
- Seq:01
- Division:0,02 ml
- Tolerance:0,02 ± ml



