Filter papers for breweries
15, 70 mm
Catalog # BINZ120048
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.
Grade 41b: Medium fast filtering. Recommended for malt analysis.
Grade 15: Plain, for final attenuation of congress wort.
Grade 470: Plain kieselguhr paper used for fine turbidity.
Certificates
Search by Lot NumberSpecifications
- Grade:15
- Seq:02
- Size:70 mm
- Cat. No.:BINZ120048
- Filtration speed:25 s/10 ml
- Weight:68 g/m²



