Order Entry
Belgium
Orders LinkContactUsLinkComponent
Extraction thimbles, Munktell

Extraction thimbles, Munktell

10×50 mm
Catalog # BINZ400031
Supplier:   Ahlstrom
Extraction thimbles, Munktell
Catalog # BINZ400031
Supplier:  Ahlstrom
Extraction thimbles, Munktell
Extraction thimbles, Munktell

10×50 mm

Price
189,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Grade ET/401
Particularly suitable for the extraction of organic combinations out of reaction mixtures, food, natural substances, lacquer and binder analysis in paint colours, dust and tar determination in gases.
Max. Temperature: 120 °C.

Grade MK 360
A special development for the analysis of air pollution.
Max. Temperature: 900 °C

Grade MG160
Filter thimbles of high purity particularly recommended for aggressive solvents. For analytical registration of environmental pollution.
Max. Temperature: 500 °C

T* indicates is used for Tecator machines

Specifications
  • Int.Ø×H:
    10×50 mm
  • Seq:
    25
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.