Sampling scoops, LaboPlast®
With lid, 500 ml, 283 mm, White
BURK5378-0016
: BURKLE
PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a clean and contamination-free sample.
- Individually packed
- Production, assembling and packaging acc. to ISO cleanroom class 7
- According to EU food and FDA guidelines
Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.
- Type:With lid
- Capacity:500 ml
- Colour:White
- Length:283 mm
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



