Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Sample Dippers

VWR®, Sample Dippers

Sample dippers, Blue, PP, 275 mm, 52 mm, 125 ml, Screw cap
Catalog # 331-0294
Supplier:   VWR Collection
VWR®, Sample Dippers
Catalog # 331-0294
Supplier:  VWR Collection
VWR®, Sample Dippers
VWR®, Sample Dippers

Sample dippers, Blue, PP, 275 mm, 52 mm, 125 ml, Screw cap

Price
384,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

All sample dippers are made of blue PP and consist of a bottle with snap handle.

  • Containers designed for sample collection and dispatch for testing in the same container, eliminating risk of cross-contamination
  • Sterilised by electron-beam irradiation and individually packed in sealed zip bag to guarantee integrity of sample

Ordering information: Available with either hinged plug or screw cap.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Closure type:
    Screw cap
  • Ø:
    52 mm
  • Capacity:
    125 ml
  • Colour:
    Blue
  • Description:
    Sample dippers
  • Length:
    275 mm
  • Material:
    PP
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.