Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Sample Dippers

VWR®, Sample Dippers

Sample dippers, Blue, PP, 275 mm, 30 mm, 40 ml, Screw cap
Catalog # 331-0292
Supplier:   VWR Collection
VWR®, Sample Dippers
Catalog # 331-0292
Supplier:  VWR Collection
VWR®, Sample Dippers
VWR®, Sample Dippers

Sample dippers, Blue, PP, 275 mm, 30 mm, 40 ml, Screw cap

Price
725,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

All sample dippers are made of blue PP and consist of a bottle with snap handle.

  • Containers designed for sample collection and dispatch for testing in the same container, eliminating risk of cross-contamination
  • Sterilised by electron-beam irradiation and individually packed in sealed zip bag to guarantee integrity of sample

Ordering information: Available with either hinged plug or screw cap.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Closure type:
    Screw cap
  • Ø:
    30 mm
  • Capacity:
    40 ml
  • Colour:
    Blue
  • Description:
    Sample dippers
  • Length:
    275 mm
  • Material:
    PP
  • Seq:
    04