VWR®, Sample Dippers
Sample dippers, Blue, PP, 305 mm, 52 mm, 180 ml, Screw cap
Supplier: VWR Collection
Jump to:
Product Details & Documents
All sample dippers are made of blue PP and consist of a bottle with snap handle.
- Containers designed for sample collection and dispatch for testing in the same container, eliminating risk of cross-contamination
- Sterilised by electron-beam irradiation and individually packed in sealed zip bag to guarantee integrity of sample
: Available with either hinged plug or screw cap.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Closure type:Screw cap
- Ø:52 mm
- Capacity:180 ml
- Colour:Blue
- Description:Sample dippers
- Length:305 mm
- Material:PP
- Seq:01



