DI Divosan Forte VT6 20L W121 1 * 20 L
Catalog # DIVY100862133
Supplier: Diversey
Frequently Bought Together
MOLYBDOVANADIC 1 * 100 mL
Supplier: REAGECON
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Methanol, anhydrous ≥99.9%
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) 99.5% for analysis
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
Citric Acid solution 50 % technical grade 1 * 5 L
Supplier: PanReac AppliChem
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific