Mill, XRD-Mill McCrone
Product Details & Documents
XRD-mill is developed for the preparation of samples for subsequent X-ray diffraction (XRD).
- Quiet operation and maintenance free
- Crystal lattice preserved during grinding operation
- Very narrow and reproducible particle size distribution
- Suitable for dry and wet grinding
- Easy to clean
- Adjustable grinding power (four steps)
Mill is used for applications in geology, chemistry, mineralogy, materials science and quality control.
Grinding vessel consists of a 125 ml capacity polypropylene jar fitted with a screw capped gasket less polyethylene closure. The jar is filled with an ordered array of 48 identical cylindrical grinding elements, available in agate, zirconium oxide or corundum. The grinding time for optimum micronisation is between 3 and 30 minutes. A typical sample volume is between 2 and 4 ml.
Specifications
- Description:Mill, XRD-Mill McCrone, with grinding jars with PP screw top lid (2), pouring lid (1), and loading device (1)
- Seq:01
- Cat. No.:RETS20.770.0001
- Speed:1050; 1200; 1350; 1500 min⁻¹
- Power consumption:100 W
- Material feed size:<0,5 mm
- Model:XRD-mill McCrone
- Grinding time setting:3 - 30 min
- Drive:DC-motor
- W×D×H:205×520×155 mm
- Power supply:220 - 240 V, 50/60 Hz
- Final fineness:<1 µm
- Grinding jar volumes:125 ml
- Weight:~19 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pouring lid
Product Information
- Catalog #AvailabilityPrice
- Loading device
Product Information
- Catalog #AvailabilityPrice
- Sample preparation set (stainless steel percussion mortar, 10 corundum grinding elements, sieve (500 µm) and a brush)Sample preparation set (stainless steel percussion mortar, 10 corundum grinding elements, sieve (500 µm) and a brush)RETS22.460.0001Log in for availability1 * 1 ST - 1 190,00 €
Product Information
- Catalog #AvailabilityPrice
- Grinding jar with screw top lid
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



