Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nano filter vials, SINGLE StEP™

Nano filter vials, SINGLE StEP™

PTFE *, 0,2 µm, Green
Catalog # THMS25530-500
Supplier:   THOMSON INSTRUMENT
Nano filter vials, SINGLE StEP™
Catalog # THMS25530-500
Supplier:  THOMSON INSTRUMENT
Nano filter vials, SINGLE StEP™
Nano filter vials, SINGLE StEP™

PTFE *, 0,2 µm, Green

Price
2 470,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Nano filter vials with nylon, PES, PTFE or PVDF membranes.

  • Minimise sample loss by eliminating multiple transfers
  • Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
  • Low dead volume unit contains rugged PP insert with 450 µl loading capacity
  • Easy to press down with toggle press

Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration. The introduction of Capillary and Nano UHPLC machines have expanded the use of limited sample volumes 10 to 100 µl. Simple replacements for HPLC vials, HPLC caps, syringes, needles and syringe filters. They protect HPLC, GC, GC-MS and LC-MS systems against contaminants and particulates.

* with pre-slit cap

Specifications
  • Membrane:
    PTFE *
  • Pore size:
    0,2 µm
  • Colour:
    Green
  • Seq:
    12