Multi sample needles, Vacutest®
Multi sample needles, 21, 38 mm, 0,8 mm, Green
Catalog # KIMA1526504
Supplier: KIMA SAS DI CHIARIN RENZO
Jump to:
Product Details & Documents
Specifications
- Colour code:Green
- Ø:0,8 mm
- Gauge:21
- Description:Multi sample needles
- Length:38 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Luer adapter, sterile, translucent light blue, 0,9 mm ØLuer adapter, sterile, translucent light blue, 0,9 mm ØKIMA1526537Multi sample needles, Vacutest®Log in for availability1 * 100 ST - 32,70 €
Product Information
- Catalog #ForAvailabilityPrice
- ESA 1 holder with integrated Luer adapter, neutral, individually wrapped in peel packESA 1 holder with integrated Luer adapter, neutral, individually wrapped in peel packKIMA1526537AMulti sample needles, Vacutest®Log in for availability1 * 100 ST - 53,60 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



