Micro-entonnoirs de filtration, VitraPOR®
Micro-filter funnel, 10 mm, 2, 0,8 ml, Verre borosilicaté 3.3, 20 mm, 6 mm
Catalog # 511-0274
Supplier: ROBU GLASFILTER
Jump to:
Product Details & Documents
Verre borosilicaté 3.3.
- Pour la filtration de très petits volumes
- Très bonne résistance à la température
Avec plaque filtrante en verre fritté intégrée.
Their compact size makes them ideal for analytical applications, research environments, and sample preparation where space and precision are key. Made from high-grade borosilicate glass, they offer excellent chemical resistance and are reusable for sustainable lab workflows.
: In compliance with ISO 4796-80 and ASTM E128-99 standards.
Specifications
- Ø plaque:10 mm
- Porosité:2
- Capacité:0,8 ml
- Désignation:Micro-filter funnel
- Hauteur:20 mm
- Matière:Verre borosilicaté 3.3
- Seq:3
- Ø ext. tige:6 mm



