Order Entry
Belgium
Orders LinkContactUsLinkComponent
Lockout stations, adjustable

Lockout stations, adjustable

Lockout station, large, White, 495×127×660 mm
Catalog # BRDY050994
Supplier:   Brady
Lockout stations, adjustable
Catalog # BRDY050994
Supplier:  Brady
Lockout stations, adjustable
Lockout stations, adjustable

Lockout station, large, White, 495×127×660 mm

Price
374,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These lockout stations (without components) are constructed of sturdy white PS with pre-drilled holes for easy wall mounting.

  • Pegboard-style holes for hooks drilled into back (4 hooks supplied standard)
  • Built-in lock rail holds a different number of locks depending on lock size

Small station: Holds 10 to 15 locks.

Large station: Holds 15 to 20 locks.

Extra-large station: Holds 20 to 25 locks.

Ordering information: Lockout components need to be ordered seperately.

Specifications
  • Type:
    Lockout station, large
  • Colour:
    White
  • Seq:
    02
  • W×D×H:
    495×127×660 mm