Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, disposable

Pasteur pipettes, disposable

1,0 ml, 70, 1,0 mm, 144 mm, 0,25 ml, -, Bulk
Catalog # BRND747775
Supplier:   Brand
Pasteur pipettes, disposable
Catalog # BRND747775
Supplier:  Brand
Pasteur pipettes, disposable
Pasteur pipettes, disposable

1,0 ml, 70, 1,0 mm, 144 mm, 0,25 ml, -, Bulk

Price
121,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

LDPE.

  • Excellent at reproducing number of drops per mililitre
  • Ideal for aliquots
  • Pasteur pipettes can be filled and deep frozen, or changed into a closed vessel by heat-sealing the tip
  • The integrated pipetting bulb depresses easily, minimising fatigue from frequent pipetting
  • Resistant to gas or gamma radiation sterilisation
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    1,0 ml
  • Length:
    144 mm
  • Seq:
    01
  • Drops per ml:
    70
  • Graduation:
    0,25 ml
  • Stem Ø:
    1,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.