Overalls, ProShield® 20, model CHF5
White, L
Catalog # 113-8373
Supplier: DuPont
Jump to:
Product Details & Documents
These SMS garments are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), limited liquid splashes or sprays (Type 6). They are an ideal choice for workers seeking protection against dirt and grime during light duty work.
- Nylon zipper with flap
- Elasticated 2-piece hood, waist, wrists, and ankles
- Stitched external seams
- Anti-static treatment (EN 1149-5) - on inside in blue and on both sides in white
Colour: white or blue
Weight: 43 g/m²
Density: 62 g/m²
Type 5/6, EN 1149, EN 1073-2; Cat. III
Certificeringen: (EU) 2016/425, Type 5/6, EN 1149-5, EN 1073-2; Cat. III.
Specifications
- Clothing Size:L
- Colour:White
- Seq:09
- Cat. No.:113-8373
- Model:20 - CHF5
- Anti-static:+
- Garment application:General Purpose|Laboratory|Industrial
- Weight:43 g/m²
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



