Overalls, ProShield® 20, model CHF5
White, XXL
Catalog # 113-8378
Supplier: DuPont
Jump to:
Product Details & Documents
These SMS garments are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), limited liquid splashes or sprays (Type 6). They are an ideal choice for workers seeking protection against dirt and grime during light duty work.
- Nylon zipper with flap
- Elasticated 2-piece hood, waist, wrists, and ankles
- Stitched external seams
- Anti-static treatment (EN 1149-5) - on inside in blue and on both sides in white
Colour: white or blue
Weight: 43 g/m²
Density: 62 g/m²
Type 5/6, EN 1149, EN 1073-2; Cat. III
Certifications: (EU) 2016/425, Type 5/6, EN 1149-5, EN 1073-2; Cat. III.
Specifications
- Clothing Size:XXL
- Colour:White
- Seq:11
- Cat. No.:113-8378
- Model:20 - CHF5
- Anti-static:+
- Garment application:General Purpose|Laboratory|Industrial
- Weight:43 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



