Test sieves, synthetic
200 mm, 45 mm, 0,200 mm
Catalog # LINK552050881-0200
Supplier: LINKER INDUSTRIE TECHN
Jump to:
Product Details & Documents
The synthetic POM frame, nylon mesh sieves meet DIN 4197 requirements and all current amendments.
- Metal free construction
Specifications
- Ø:200 mm
- Mesh size:0,200 mm
- Height:45 mm
- Seq:09



