Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Storage Boxes for Tubes

5×10, Yellow, 140×86×55 mm
Catalog # NEOL2-1941
Supplier:   NEOLAB
Storage Boxes for Tubes
Catalog # NEOL2-1941
Supplier:  NEOLAB
Storage Boxes for Tubes
Storage Boxes for Tubes

5×10, Yellow, 140×86×55 mm

Price
11,64 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, coloured.

  • Tight-closing hinged lid
  • Autoclavable at 121 °C
  • Good chemical resistance

Stackable storage boxes with 5×10 compartments accommodate vials up to 12 mm Ø with a max. height of 46 mm, such as HPLC vials, cryogenic vials, 1,5 and 2,0 ml microcentrifuge tubes.

Specifications
  • Compartments:
    5×10
  • W×D×H ext.:
    140×86×55 mm
  • Colour:
    Yellow
  • Seq:
    01