Ladles
200 ml, 365 mm, 100 mm, Stainless steel 304
Catalog # SAMPA324-200
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These ladles made from hygienic stainless steel are ideal for sampling liquid products. The ladles have a crevice free construction so that they can be easily cleaned between batches.
- Crevice free construction allows easy cleaning between batches
- Satin finish
Specifications
- Ø:100 mm
- Capacity:200 ml
- Length:365 mm
- Material:Stainless steel 304
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



