Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Density standards referenced at 40 °C

Density standard, 1,5685 g/ml, 40 °C, 100 mL
  85250.180
VWR®, Density standards referenced at 40 °C
  85250.180
 :  
VWR®, Density standards referenced at 40 °C
VWR®, Density standards referenced at 40 °C

Density standard, 1,5685 g/ml, 40 °C, 100 mL

 :  
 
237,00 €
   
1 * 100 mL
 

These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.

  • High accuracy across an extensive density range (0,6752 - 3,0852 g/ml) at 40 °C
  • No toxic heavy metals used in any formulation
  • Can be used with any brand or type of density measuring instrument
  • Supplied in a high quality, tamper-proof, amber glass bottle

These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.

 : In accordance with ASTM D1480-12 for testing of density or relative density. A certificate of calibration is issued in accordance with the requirements of ISO/IEC 17025.

 

 

  • Pk:
    100 mL
  • Reference temperature:
    40 °C
  • Description:
    Density standard
  • Density:
    1,5685 g/ml