Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Density standards referenced at 40 °C

VWR®, Density standards referenced at 40 °C

Density standard, 0,7733 g/ml, 40 °C, 100 mL
  85237.180
VWR®, Density standards referenced at 40 °C
  85237.180
 :  
VWR®, Density standards referenced at 40 °C
VWR®, Density standards referenced at 40 °C

Density standard, 0,7733 g/ml, 40 °C, 100 mL

 :  
 
101,00 €
   
1 * 100 mL
 

These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.

  • High accuracy across an extensive density range (0,6752 - 3,0852 g/ml) at 40 °C
  • No toxic heavy metals used in any formulation
  • Can be used with any brand or type of density measuring instrument
  • Supplied in a high quality, tamper-proof, amber glass bottle

These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.

Certifications: In accordance with ASTM D1480-12 for testing of density or relative density. A certificate of calibration is issued in accordance with the requirements of ISO/IEC 17025.

 

 

  • Pk:
    100 mL
  • Reference temperature:
    40 °C
  • Description:
    Density standard
  • Density:
    0,7733 g/ml

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.