Order Entry
Belgium
Orders LinkContactUsLinkComponent
Disposable forceps, SteriWare®

Disposable forceps, SteriWare®

White, +, 115 mm
Catalog # SAMP8025H-115S
Supplier:   Sampling Systems
Disposable forceps, SteriWare®
Catalog # SAMP8025H-115S
Supplier:  Sampling Systems
Disposable forceps, SteriWare®
Disposable forceps, SteriWare®

White, +, 115 mm

Price
129,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These diposable tweezers made from 100% virgin HDPE are ideal for picking up items up to 25 mm. Its special dual action design means it can pick up both small and large items.

  • Made from FDA and EC conforming material
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • Gamma irradiated (SAL 10⁻⁶)
  • Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)

Packaging: Manufactured and packed in a class 100000 cleanroom environment. Individually bagged in a heat sealed PE bag.

Specifications
  • Sterile:
    +
  • Colour:
    White
  • Length:
    115 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.