Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets, Rectangular, PP

Buckets, Rectangular, PP

Red, 6 L
Catalog # PPSA2000601
Buckets, Rectangular, PP
Catalog # PPSA2000601
Buckets, Rectangular, PP
Buckets, Rectangular, PP

Red, 6 L

Price
22,39 €
Log in for availability
1 * 1 ST
Product Details & Documents

Standard for Clino® system trolleys, rectangular bucket with handle. Also suitable for the pre-preparation of textiles.

  • With scaling from 1 to 5 L
  • Coloured to facilitate use as part of a colour coded system
  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Capacity:
    6 L
  • Colour:
    Red
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for 6 l buckets, transparent
    Cover for 6 l buckets, transparent
    PPSA2000610
    Log in for availability
    1 * 1 ST - 24,25 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.