Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stacking containers, PP, LogiLine®

Stacking containers, PP, LogiLine®

Grey, With SGL bottom and two handle opening, 600×400×278 mm, 249 mm
N° de catalogue SEMA8045
Fournisseur:   SEMADENI
Stacking containers, PP, LogiLine®
N° de catalogue SEMA8045
Fournisseur:  SEMADENI
Stacking containers, PP, LogiLine®

Grey, With SGL bottom and two handle opening, 600×400×278 mm, 249 mm

Prix
98,80 €
Log in for availability
1 * 1 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Made of polypropylene. These storage containers feature a solid design and an almost indestructible material.

  • Exceptionally long-lasting
  • Durable allrounder for storage and transportation
  • Temperature resistant up to +80 °C (short term up to +100 °C)
  • Suitable for quiet transport on conveyors such as roller conveyors and ball tables

The closed LogiLine container is perfectly adapted for use as a heavy duty transport container or for storing various goods in manual handling.

The LogiLine container with flat bottom is especially well suited to smooth transport on conveyor systems such as roller tracks and ball tables. Flat bottom containers have about 10 extra mm of usable height. They cannot be be stacked on containers that are the next basic size smaller.
The LogiLine container with SGL bottom meets SGL recommendations in terms of design, mechanical characteristics, and dimensional stability. Optimum usable volume, only 2 mm conicity.

Food contact approved.

Caution: Please note: The "Height" mentioned below indicates the usable height.

Specifications
  • Type:
    With SGL bottom and two handle opening
  • Colour:
    Grey
  • Height:
    249 mm
  • W×D×H:
    600×400×278 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.