Garbage Bins
Red, 50 L, 390×430×680 mm
Catalog # LAMA1285R
Supplier: LAMAPLAST
Aller à :
Product Details & Documents
Bins are made of HDPE.
- They use standard sacs 700×1000 mm
Different lid colours to separate different kind of waste.
Spécifications
- Capacity:50 L
- Colour:Red
- W×D×H:390×430×680 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



