Order Entry
Belgium
Orders LinkContactUsLinkComponent
Garbage Bins

Garbage Bins

Blue, 50 L, 390×430×680 mm
Catalog # LAMA1285BL
Supplier:   LAMAPLAST
Garbage Bins
Catalog # LAMA1285BL
Supplier:  LAMAPLAST
Garbage Bins
Garbage Bins

Blue, 50 L, 390×430×680 mm

Price
88,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bins are made of HDPE.

  • They use standard sacs 700×1000 mm

Different lid colours to separate different kind of waste.

Specifications
  • Capacity:
    50 L
  • Colour:
    Blue
  • W×D×H:
    390×430×680 mm