Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, MultiThief

Samplers, MultiThief

Sampler, Stainless steel 316, 2000 mm, 4, 40 mm
Catalog # SAMP1290K-2000
Supplier:   Sampling Systems
Samplers, MultiThief
Catalog # SAMP1290K-2000
Supplier:  Sampling Systems
Samplers, MultiThief
Samplers, MultiThief

Sampler, Stainless steel 316, 2000 mm, 4, 40 mm

Price
1 630,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Ø:
    40 mm
  • Description:
    Sampler
  • Length:
    2000 mm
  • Material:
    Stainless steel 316
  • Seq:
    03
  • No. of chambers:
    4