Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, MultiThief

Samplers, MultiThief

Sampler, Stainless steel 316, 1000 mm, 3, 40 mm
Catalog # SAMP1290K-1000
Supplier:   Sampling Systems
Samplers, MultiThief
Catalog # SAMP1290K-1000
Supplier:  Sampling Systems
Samplers, MultiThief
Samplers, MultiThief

Sampler, Stainless steel 316, 1000 mm, 3, 40 mm

Price
1 320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Ø:
    40 mm
  • Description:
    Sampler
  • Length:
    1000 mm
  • Material:
    Stainless steel 316
  • Seq:
    01
  • No. of chambers:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.