Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

10 ml, 100 mm, 16 mm, PS, Cylindrical
Catalog # 212-0683
Supplier:   KARTELL
Test tubes
Catalog # 212-0683
Supplier:  KARTELL
Test tubes
Test tubes

10 ml, 100 mm, 16 mm, PS, Cylindrical

Price
53,70 €
Log in for availability
1 * 500 ST
Product Details & Documents

PS, transparent or PP, translucent.

  • PS: Good thermal and chemical resistance
  • PP: Excellent thermal and chemical resistance, autoclavable
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Cylindrical
  • Capacity:
    10 ml
  • Length:
    100 mm
  • Material:
    PS
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.