Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stereo microscopes, Stemi 508

Stereo microscopes, Stemi 508

Stereo microscope, Stemi 508 with segmentable LED ring, Trinocular
Catalog # 630-2822
Supplier:   ZEISS
Stereo microscopes, Stemi 508
Catalog # 630-2822
Supplier:  ZEISS
Stereo microscopes, Stemi 508
Stereo microscopes, Stemi 508

Stereo microscope, Stemi 508 with segmentable LED ring, Trinocular

Price
5 603,01 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Stemi 508 are designed for quality images in biomedical (IVF), botany (plants, insects) and forensics (dissection, fossiles) applications.

  • Large object field for details (36 mm)
  • Contrast and colour reproducibility
  • Robust design with camera output for outstanding three dimensional images

Ordering information: Eyepieces are included.

Delivery information: Supplied with a VisiLED ring light.

Specifications
  • Model:
    Stemi 508 with segmentable LED ring
  • Description:
    Stereo microscope
  • Seq:
    02
  • Type:
    Trinocular
  • Focusing system:
    Separated coarse and fine knobs
  • Cat. No.:
    630-2822
  • Zoom lens:
    8:1
  • Illumination:
    LED
  • Magnification:
    13× - 100×
  • Eyepieces:
    WF 10×/23 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    ZEIS4350659000000
    Log in for availability
    1 * 1 ST - 479,33 €

Product Information

  • Catalog #
    Availability
    Price
  • Set-top case
    Set-top case
    ZEIS4350659020000
    Log in for availability
    1 * 1 ST - 362,47 €

Product Information

  • Catalog #
    Availability
    Price
  • Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508
    Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508
    ZEIS4440369080000
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.