Stereo microscopes, Stemi 508
Stereo microscope, Stemi 508 Doc, Trinocular
Catalog # 630-2821
Supplier: ZEISS
Jump to:
Product Details & Documents
The Stemi 508 are designed for quality images in biomedical (IVF), botany (plants, insects) and forensics (dissection, fossiles) applications.
- Large object field for details (36 mm)
- Contrast and colour reproducibility
- Robust design with camera output for outstanding three dimensional images
: Eyepieces are included.
: Supplied with a VisiLED ring light.
Specifications
- Model:Stemi 508 Doc
- Description:Stereo microscope
- Seq:03
- Type:Trinocular
- Focusing system:Separated coarse and fine knobs
- Cat. No.:630-2821
- Zoom lens:8:1
- Illumination:LED
- Magnification:6,5× - 50×
- Eyepieces:WF 10×/23 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transport case
Product Information
- Catalog #AvailabilityPrice
- Set-top case
Product Information
- Catalog #AvailabilityPrice
- Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508ZEIS4440369080000Log in for availability1 * 1 ST



