Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stereo microscopes, Stemi 508

Stereo microscopes, Stemi 508

Stereo microscope, Stemi 508 Edu, Trinocular
Catalog # 630-2632
Supplier:   ZEISS
Stereo microscopes, Stemi 508
Catalog # 630-2632
Supplier:  ZEISS
Stereo microscopes, Stemi 508
Stereo microscopes, Stemi 508

Stereo microscope, Stemi 508 Edu, Trinocular

Price
3 116,86 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Stemi 508 are designed for quality images in biomedical (IVF), botany (plants, insects) and forensics (dissection, fossiles) applications.

  • Large object field for details (36 mm)
  • Contrast and colour reproducibility
  • Robust design with camera output for outstanding three dimensional images

Ordering information: Eyepieces are included.

Delivery information: Supplied with a VisiLED ring light.

Specifications
  • Model:
    Stemi 508 Edu
  • Description:
    Stereo microscope
  • Seq:
    04
  • Type:
    Trinocular
  • Focusing system:
    Separated coarse and fine knobs
  • Cat. No.:
    630-2632
  • Zoom lens:
    8:1
  • Illumination:
    LED
  • Magnification:
    13× - 100×
  • Eyepieces:
    WF 10×/23 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    ZEIS4350659000000
    Log in for availability
    1 * 1 ST - 479,33 €

Product Information

  • Catalog #
    Availability
    Price
  • Set-top case
    Set-top case
    ZEIS4350659020000
    Log in for availability
    1 * 1 ST - 362,47 €

Product Information

  • Catalog #
    Availability
    Price
  • Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508
    Eyepiece Pl 10x/23 Br. foc. w/micrometer for with Crossline micrometer 10:100, D = 26 mm, for Stemi 305/508
    ZEIS4440369080000
    Log in for availability
    1 * 1 ST