Cryo gloves, waterproof
Mid-arm length, M, Blue, 356 mm
Catalog # THBR189442
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These waterproof cryo gloves are ideal for the safe handling of samples from ultra low and cryogenic storage.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off
Specifications
- Glove size:M
- Colour:Blue
- Length:356 mm
- Seq:02
- Model:Mid-arm length
- Cat. No.:THBR189442
- Disposable / reusable:Reusable
- Cuff style:Gauntlet
- Ambidextrous / hand-specific:Hand-specific



