Order Entry
Belgium
Orders LinkContactUsLinkComponent
Garbage Bins

Garbage Bins

Yellow, 50 L, 390×430×680 mm
Catalog # LAMA1285GL
Supplier:   LAMAPLAST
Garbage Bins
Catalog # LAMA1285GL
Supplier:  LAMAPLAST
Garbage Bins
Garbage Bins

Yellow, 50 L, 390×430×680 mm

Price
88,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bins are made of HDPE.

  • They use standard sacs 700×1000 mm

Different lid colours to separate different kind of waste.

Specifications
  • Capacity:
    50 L
  • Colour:
    Yellow
  • W×D×H:
    390×430×680 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.