Garbage Bins
Green, 50 L, 390×430×680 mm
Catalog # LAMA1285V
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Bins are made of HDPE.
- They use standard sacs 700×1000 mm
Different lid colours to separate different kind of waste.
Specifications
- Capacity:50 L
- Colour:Green
- W×D×H:390×430×680 mm



