Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, MXT®-1HT

Capillary columns, MXT®-1HT

Capillary, MXT®-1HT, 5,00 µm, 0,53 mm, 10 m
Catalog # REST70133
Supplier:   Restek
Capillary columns, MXT®-1HT
Catalog # REST70133
Supplier:  Restek
Capillary columns, MXT®-1HT
Capillary columns, MXT®-1HT

Capillary, MXT®-1HT, 5,00 µm, 0,53 mm, 10 m

Price
871,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

MXT®-1HT Siltek®-treated stainless steel nonpolar phase columns.

  • Lowest bleed for longest column lifetime
  • 100% dimethyl polysiloxane phase allows easy comparisons to historical data
  • Individually tested
  • 177,8 mm coil diameter
  • Temperature ranges from 60 to 450 °C

Certifications: Meets all ASTM D2887, D6352, D7169, D7213, and D7500 specifications.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    5,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Seq:
    09
  • Phase:
    MXT®-1HT